
€175.00/ pieceexcl. VAT
€211.75incl. VAT
11 In stock - Estimated delivery date 26/10/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €175.00 | - |
4+ | €140.00 | 20.00% |
10+ | €122.50 | 30.00% |
20+ | €105.00 | 40.00% |
30+ | €87.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-C-EN11-PN16 |
Norm | EN 1092-1/11 |
Material | AISI 316 |
Welding end OD | 114.3 mm |
Welding end thickness | 3.6 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092-1 Type 11 PN16 |
Connection termination size | DN100 |
Temperature range | from -200 to 580 °C |
Maximum operating pressure | 16 bar |