
€373.00/ pieceexcl. VAT
€451.33incl. VAT
1 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €373.00 | - |
4+ | €298.40 | 20.00% |
10+ | €261.10 | 30.00% |
20+ | €223.80 | 40.00% |
30+ | €186.50 | 50.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-C-EN11-PN10 |
Norm | EN 1092-1/11 |
Material | AISI 316 |
Welding end OD | 219.1 mm |
Welding end thickness | 6.3 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | EN1092-1 Type 11 PN10 |
Connection termination size | DN200 |
Temperature range | from -200 to 580 °C |
Maximum operating pressure | 10 bar |