€35.50/ pieceexcl. VAT
€42.96incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | GMV-FF-C-ANSI11-LBS150 |
Norm | ASTM B16.5 |
Material | AISI 316 |
Welding end OD | 26.7 mm |
Welding end thickness | 2.95 mm |
Connection type | Flange |
Hose fitting type | Fixed flange |
Connection termination | ANSI 150 |
Connection termination size | 3/4" |
Temperature range | from -200 to 538 °C |
Maximum operating pressure | 19 bar |