



€16.52/ pieceexcl. VAT
€19.99incl. VAT
140 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.52 | - |
100+ | €13.77 | 16.67% |
500+ | €11.93 | 27.78% |
1000+ | €9.45 | 42.78% |
5000+ | €9.18 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 89 mm |
Outer Diameter | 107.8 mm |
Thickness | 0.8 mm |
Material | Spring steel |
Surface protection | Untreated |
DIN standard | DIN EN 10132-4 |
Model | Corrugated |