



€24.52/ pieceexcl. VAT
€29.67incl. VAT
49 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €24.52 | - |
100+ | €20.43 | 16.67% |
500+ | €17.71 | 27.78% |
1000+ | €14.03 | 42.78% |
5000+ | €13.62 | 44.44% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Inner Diameter | 107.8 mm |
Outer Diameter | 127.2 mm |
Thickness | 1 mm |
Material | Spring steel |
Surface protection | Untreated |
Model | Corrugated |
DIN standard | DIN EN 10132-4 |