
€0.67/ pieceexcl. VAT
€0.81incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 432 |
Series | DIN 432 |
Material | Carbon steel |
Inner Diameter | 8.4 mm |
Outer Diameter | 22 mm |
Thickness | 1 mm |
Surface protection | Galvanic/electrolytic zinc plated |
DIN standard | 432 |
Suitable for bolt size metric (M..) | 8 |
Model | External plunger |