Wall bracket for CEDEROTH 500 ml eye rinse bottle

  • ERIKS:12529026
Image 1
CEDERROTH 500 ML WALL-MOUNTED BOTTLE HOLDER

- Sturdy and practical wall bracket for the Cederroth 500 ml eyewash bottle. - The wall-mounted bottle holder keeps the eyewash in place and everyone knows where to find it. - The bottle is attached to the wall holder and opens automatically when removed. Rinsing can be done immediately. - Can be installed in various ways and is suitable for all workplaces and rooms.
Save to list

€23.84/ pieceexcl. VAT

€28.85incl. VAT

1 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Height
2.7 cm
Length
7 cm
Width
9 cm
Colour
Green