
€12.98/ meterexcl. VAT
€15.71incl. VAT
Sold per: 50Min. order: 50
100 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel 316 (1.4401) |
Surface protection | Polished |
Ultimate load | 1000 N |
Material thickness | 4 mm |
Width | 16 mm |
Inner length | 32 |