
€6.68/ meterexcl. VAT
€8.08incl. VAT
54 In stock - Estimated delivery date 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Stainless steel |
Material quality | Stainless steel 316 (1.4401) |
Surface protection | Polished |
Ultimate load | 550 N |
Material thickness | 3 mm |
Width | 12 mm |
Inner length | 26 |