Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | NC |
Series | NC |
Connection type 1 | Socket-plug |
Connection type 2 | Socket-plug |
Size of thread connection (inch) 2 | 3/4 in |
External hose diameter 1 | 22 mm |
Sealing | EPDM |
Material | Plastic |
Colour | White |