€16.10/ pieceexcl. VAT
€19.48incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.10 | - |
10+ | €14.49 | 10.00% |
25+ | €12.88 | 20.00% |
50+ | €11.27 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 241 |
Shape | Reducing ring |
Material | Steel |
Nominal inner diameter | 3/8" |
Nominal inner diameter 2 | 1/8" |
Connection | External thread (NPT) |
Pressure rating | Class 150 |