€43.50/ pieceexcl. VAT
€52.64incl. VAT
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €43.50 | - |
10+ | €39.15 | 10.00% |
25+ | €34.80 | 20.00% |
50+ | €30.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 241 |
Shape | Reducing ring |
Material | Steel |
Nominal inner diameter | 1.1/4" |
Nominal inner diameter 2 | 1/2" |
Connection | External thread (NPT) |
Pressure rating | Class 150 |