€51.90/ pieceexcl. VAT
€62.80incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €51.90 | - |
10+ | €46.71 | 10.00% |
25+ | €41.52 | 20.00% |
50+ | €36.33 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | 241 |
Shape | Reducing ring |
Material | Steel |
Nominal inner diameter | 1.1/2" |
Nominal inner diameter 2 | 1" |
Connection | External thread (NPT) |
Pressure rating | Class 150 |