



Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 476 |
Model | Rapid air vent |
Housing material | Brass |
Material quality | CW617N |
Connection | External thread |
Standard connection | ISO 228-1 |
Connection size | 3/8" BSPP(G) |
Nominal inner diameter | DN10 |
Pressure rating | PN10 |
O-ring seal | EPDM |
Sealing | PTFE |
Float material | PP |
Max. operating pressure | 10 bar |
Maximum medium temperature (continuous) | 110 °C |
G | 3/8" |
ØD | 48 mm |
H | 96 mm |
H1 | 10 mm |
Weight | 0.21 kg |