Valveball ø90 made of NR65 balck with metal kernel

  • ERIKS:12731252
Image 1
Valve ball with metal core for sealing valves and pumps, pipes and heating systems. Fabrication tolerance according DIN ISO 3302-1 KL. M3 C. Rubber material: NR. Hardness:65 Shore A. Colour: black.
Save to list

€109.50/ pieceexcl. VAT

€132.50incl. VAT

Sold per: 2Min. order: 2

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
Diameter
90 mm
Weight
1662 g
Colour
Black
Hardness
65