Valveball ø50 made of NR65 balck with metal kernel

  • ERIKS:12731246
Image 1
Valve ball with metal core for sealing valves and pumps, pipes and heating systems. Fabrication tolerance according DIN ISO 3302-1 KL. M3 C. Rubber material: NR. Hardness:65 Shore A. Colour: black.
Save to list

€40.60/ pieceexcl. VAT

€49.13incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
Diameter
50 mm
Weight
240 g
Colour
Black
Hardness
65