Valveball ø20 made of NR65 balck with metal kernel

  • ERIKS:12731241
Image 1
Valve ball with metal core for sealing valves and pumps, pipes and heating systems. Fabrication tolerance according DIN ISO 3302-1 KL. M3 C. Rubber material: NR. Hardness:65 Shore A. Colour: black.
Save to list

€19.80/ pieceexcl. VAT

€23.96incl. VAT

Sold per: 8Min. order: 8

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
NR
Diameter
20 mm
Weight
16 g
Colour
Black
Hardness
65