
€22.85/ pieceexcl. VAT
€27.65incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | Pulley PB |
Type | B/SPB/QXPB |
Pitch circle diameter | 80 mm |
Number of grooves | 2 |
Outer Diameter | 87 mm |
Material | Cast iron |
Groove Width | 16.1 mm |
F | 120 mm |