Universele verbandtrommel 36885 oranje inclusief wandhouder

  • ERIKS:13310358
Image 1

The First Aid kit universal is compiled according to the requirements of article 12 of the Working time directive. The First Aid kit is mainly intended for use on the road and is suitable for the treatment of minor wounds.
Technical product specifications:Weight: 800 g.;Dimensions: 27x18x8 cm

Save to list
Not available in webshop
78 In stock - Estimated delivery date 16/11/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Model
Case
Length
27 cm
Width
18 cm
Height
8 cm
With wall mount
Yes
Colour
Orange