Universal protection stop LDPE d1/d2=21,2/23,3

  • ERIKS:12730699
Image 1
Image 2
Image 1
Image 2
Universal protective stop of LDPE (soft polyethylene), hollow and conical with collar. Application: For the protection of boreholes and inside screw-threads. Ordering advice: choose the stop dimension , of which the inside thread diameter is not to close to d1 and d2.
Save to list

€0.59/ pieceexcl. VAT

€0.71incl. VAT

63 In stock - Available while stock lasts - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
TK
Type
TK 212
Material
LDPE
D
26 mm
d1
21.2 mm
D2
23.3 mm
H
14 mm
Colour
Natural