



€90.70/ pieceexcl. VAT
€109.75incl. VAT
Estimated delivery date - 17/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €90.70 | - |
10+ | €81.63 | 10.00% |
25+ | €72.56 | 20.00% |
50+ | €63.49 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | AISI 316 |
Type | LR131U |
Maximum operating pressure | 100 bar |
Hose fitting type | Female thread 3pc |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | Male thread |
Elbow angle | 0 ° |
Connection termination 2 | BSPT |
Connection termination size 2 | 3/8" |
Shape | Straight |
Temperature range | from -200 to 260 °C |