
€110.70/ pieceexcl. VAT
€133.95incl. VAT
Sold per: 10Min. order: 10
8 In stock - Estimated delivery date 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.00 | - |
10+ | €110.70 | 10.00% |
25+ | €98.40 | 20.00% |
50+ | €86.10 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 340 |
Maximum operating pressure | 16 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1" |
Hose fitting type 2 | Female fix thread |
Connection termination 2 | BSPP |
Connection termination size 2 | 1" |
Shape | 3-part |