
€66.42/ pieceexcl. VAT
€80.37incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 10/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €73.80 | - |
10+ | €66.42 | 10.00% |
25+ | €59.04 | 20.00% |
50+ | €51.66 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Bronze |
Type | 98 |
Maximum operating pressure | 25 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 3/8" |
Hose fitting type 2 | External thread |
Connection termination 2 | BSPT |
Connection termination size 2 | 3/8" |