U-cup 9020P PUR 76,2x63,5x6,35 L=7

  • ERIKS:14440995
Image 1
Image 2
Image 1
Image 2
Save to list

€11.90/ pieceexcl. VAT

€14.40incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.90

-

5+

€9.52

20.00%

10+

€7.74

35.00%

30+

€5.95

50.00%

50+

€5.36

55.00%

100+

€4.76

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
76.2 mm
Groove Diameter
63.5 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
63.5 mm
D
76.2 mm
L
7 mm
H
6.35 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s