U-cup 9020P PUR 76,2x58,04x8,73 L=9,6

  • ERIKS:14440996
Image 1
Image 2
Image 1
Image 2
Save to list

€10.80/ pieceexcl. VAT

€13.07incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.80

-

5+

€8.64

20.00%

10+

€7.02

35.00%

30+

€5.40

50.00%

50+

€4.86

55.00%

100+

€4.32

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
76.2 mm
Groove Diameter
58.04 mm
Groove Width
9.6 mm
Seal height
8.73 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
58.04 mm
D
76.2 mm
L
9.6 mm
H
8.73 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s