U-cup 9020P PUR 75x65x6 L=7

  • ERIKS:14440994
Image 1
Image 2
Image 1
Image 2
Save to list

€12.20/ pieceexcl. VAT

€14.76incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.20

-

5+

€9.76

20.00%

10+

€7.93

35.00%

30+

€6.10

50.00%

50+

€5.49

55.00%

100+

€4.88

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
75 mm
Groove Diameter
65 mm
Groove Width
7 mm
Seal height
6 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
65 mm
D
75 mm
L
7 mm
H
6 mm
C
4.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s