U-cup 9020P PUR 47,62x31,75x7,93 L=8,7

  • ERIKS:14440969
Image 1
Image 2
Image 1
Image 2
Save to list

€6.15/ pieceexcl. VAT

€7.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.15

-

5+

€4.92

20.00%

10+

€4.00

35.00%

30+

€3.08

50.00%

50+

€2.77

55.00%

100+

€2.46

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
47.62 mm
Groove Diameter
31.75 mm
Groove Width
8.7 mm
Seal height
7.93 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
31.75 mm
D
47.62 mm
L
8.7 mm
H
7.93 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s