U-cup 9020P PUR 45x37x7 L=8

  • ERIKS:14440967
Image 1
Image 2
Image 1
Image 2
Save to list

€7.00/ pieceexcl. VAT

€8.47incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.00

-

5+

€5.60

20.00%

10+

€4.55

35.00%

30+

€3.50

50.00%

50+

€3.15

55.00%

100+

€2.80

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
45 mm
Groove Diameter
37 mm
Groove Width
8 mm
Seal height
7 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
37 mm
D
45 mm
L
8 mm
H
7 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s