U-cup 9020P PUR 450x420x22 L=23

  • ERIKS:14441063
Image 1
Image 2
Image 1
Image 2
Save to list

€153.00/ pieceexcl. VAT

€185.13incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€153.00

-

5+

€122.40

20.00%

10+

€99.45

35.00%

30+

€76.50

50.00%

50+

€68.85

55.00%

100+

€61.20

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
450 mm
Groove Diameter
420 mm
Groove Width
23 mm
Seal height
22 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
420 mm
D
450 mm
L
23 mm
H
22 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s