U-cup 9020P PUR 360x330x20 L=21

  • ERIKS:14441058
Image 1
Image 2
Image 1
Image 2
Save to list

€104.00/ pieceexcl. VAT

€125.84incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€104.00

-

5+

€83.20

20.00%

10+

€67.60

35.00%

30+

€52.00

50.00%

50+

€46.80

55.00%

100+

€41.60

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
360 mm
Groove Diameter
330 mm
Groove Width
21 mm
Seal height
20 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
330 mm
D
360 mm
L
21 mm
H
20 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s