U-cup 9020P PUR 360x320x23 L=24

  • ERIKS:14441059
Image 1
Image 2
Image 1
Image 2
Save to list

€99.10/ pieceexcl. VAT

€119.91incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€99.10

-

5+

€79.28

20.00%

10+

€64.42

35.00%

30+

€49.55

50.00%

50+

€44.60

55.00%

100+

€39.64

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
360 mm
Groove Diameter
320 mm
Groove Width
24 mm
Seal height
23 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
320 mm
D
360 mm
L
24 mm
H
23 mm
C
10 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s