U-cup 9020P PUR 32x24x5,5 L=6,5

  • ERIKS:14440949
Image 1
Image 2
Image 1
Image 2
Save to list

€4.88/ pieceexcl. VAT

€5.90incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.88

-

5+

€3.90

20.00%

10+

€3.17

35.00%

30+

€2.44

50.00%

50+

€2.20

55.00%

100+

€1.95

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
32 mm
Groove Diameter
24 mm
Groove Width
6.5 mm
Seal height
5.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
24 mm
D
32 mm
L
6.5 mm
H
5.5 mm
C
4 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s