U-cup 9020P PUR 320x290x20 L=21

  • ERIKS:14441056
Image 1
Image 2
Image 1
Image 2
Save to list

€85.20/ pieceexcl. VAT

€103.09incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€85.20

-

5+

€68.16

20.00%

10+

€55.38

35.00%

30+

€42.60

50.00%

50+

€38.34

55.00%

100+

€34.08

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
320 mm
Groove Diameter
290 mm
Groove Width
21 mm
Seal height
20 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
290 mm
D
320 mm
L
21 mm
H
20 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s