U-cup 9020P PUR 300x270x12 L=13

  • ERIKS:14441052
Image 1
Image 2
Image 1
Image 2
Save to list

€76.40/ pieceexcl. VAT

€92.44incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€76.40

-

5+

€61.12

20.00%

10+

€49.66

35.00%

30+

€38.20

50.00%

50+

€34.38

55.00%

100+

€30.56

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
300 mm
Groove Diameter
270 mm
Groove Width
13 mm
Seal height
12 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
270 mm
D
300 mm
L
13 mm
H
12 mm
C
8 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s