U-cup 9020P PUR 190x170x16 L=17

  • ERIKS:14441036
Image 1
Image 2
Image 1
Image 2
Save to list

€39.30/ pieceexcl. VAT

€47.55incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€39.30

-

5+

€31.44

20.00%

10+

€25.55

35.00%

30+

€19.65

50.00%

50+

€17.68

55.00%

100+

€15.72

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
190 mm
Groove Diameter
170 mm
Groove Width
17 mm
Seal height
16 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
170 mm
D
190 mm
L
17 mm
H
16 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s