U-cup 9020P PUR 16x11x3,5 L=4

  • ERIKS:14440929
Image 1
Image 2
Image 1
Image 2
Save to list

€2.96/ pieceexcl. VAT

€3.58incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.96

-

5+

€2.37

20.00%

10+

€1.92

35.00%

30+

€1.48

50.00%

50+

€1.33

55.00%

100+

€1.18

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
16 mm
Groove Diameter
11 mm
Groove Width
4 mm
Seal height
3.5 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
11 mm
D
16 mm
L
4 mm
H
3.5 mm
C
3 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s