U-cup 9020P PUR 140x120x15 L=16

  • ERIKS:14440915
Image 1
Image 2
Image 1
Image 2
Save to list

€24.90/ pieceexcl. VAT

€30.13incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€24.90

-

5+

€19.92

20.00%

10+

€16.18

35.00%

30+

€12.45

50.00%

50+

€11.21

55.00%

100+

€9.96

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
140 mm
Groove Diameter
120 mm
Groove Width
16 mm
Seal height
15 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
120 mm
D
140 mm
L
16 mm
H
15 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s