U-cup 9020P PUR 127x113x10 L=11

  • ERIKS:14441013
Image 1
Image 2
Image 1
Image 2
Save to list

€23.10/ pieceexcl. VAT

€27.95incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€23.10

-

5+

€18.48

20.00%

10+

€15.02

35.00%

30+

€11.55

50.00%

50+

€10.40

55.00%

100+

€9.24

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
127 mm
Groove Diameter
113 mm
Groove Width
11 mm
Seal height
10 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
113 mm
D
127 mm
L
11 mm
H
10 mm
C
5.5 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s