U-cup 9020P PUR 120x105x9 L=10

  • ERIKS:14440912
Image 1
Image 2
Image 1
Image 2
Save to list

€21.10/ pieceexcl. VAT

€25.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€21.10

-

5+

€16.88

20.00%

10+

€13.72

35.00%

30+

€10.55

50.00%

50+

€9.49

55.00%

100+

€8.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020P
Bore diameter
120 mm
Groove Diameter
105 mm
Groove Width
10 mm
Seal height
9 mm
Material seal
PUR
Temperature range
from -40 to 100 °C
d
105 mm
D
120 mm
L
10 mm
H
9 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
400 bar
Maximum Speed
0.5 m/s