U-cup 9020N NBR 9x4x3,5 L=4

  • ERIKS:14408806
Image 1
Image 2
Image 1
Image 2
Save to list

€1.82/ pieceexcl. VAT

€2.20incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.82

-

5+

€1.46

20.00%

10+

€1.18

35.00%

30+

€0.91

50.00%

50+

€0.82

55.00%

100+

€0.73

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
9 mm
Groove Diameter
4 mm
Groove Width
4 mm
Seal height
3.5 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
4 mm
D
9 mm
L
4 mm
H
3.5 mm
C
2.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s