U-cup 9020N NBR 95,25x76,99x7,4 L=8,4

  • ERIKS:14408951
Image 1
Image 2
Image 1
Image 2
Save to list

€13.40/ pieceexcl. VAT

€16.21incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.40

-

5+

€10.72

20.00%

10+

€8.71

35.00%

30+

€6.70

50.00%

50+

€6.03

55.00%

100+

€5.36

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
95.25 mm
Groove Diameter
76.99 mm
Groove Width
8.4 mm
Seal height
7.4 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
76.99 mm
D
95.25 mm
L
8.4 mm
H
7.4 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s