U-cup 9020N NBR 85,72x73,02x9,52 L=10,52

  • ERIKS:14408948
Image 1
Image 2
Image 1
Image 2
Save to list

€12.60/ pieceexcl. VAT

€15.25incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€12.60

-

5+

€10.08

20.00%

10+

€8.19

35.00%

30+

€6.30

50.00%

50+

€5.67

55.00%

100+

€5.04

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
85.72 mm
Groove Diameter
73.02 mm
Groove Width
10.52 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
73.02 mm
D
85.72 mm
L
10.52 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s