U-cup 9020N NBR 69,85x53,97x7,93 L=8,7

  • ERIKS:14408928
Image 1
Image 2
Image 1
Image 2
Save to list

€9.15/ pieceexcl. VAT

€11.07incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.15

-

5+

€7.32

20.00%

10+

€5.95

35.00%

30+

€4.58

50.00%

50+

€4.12

55.00%

100+

€3.66

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
69.85 mm
Groove Diameter
53.97 mm
Groove Width
8.7 mm
Seal height
7.93 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
53.97 mm
D
69.85 mm
L
8.7 mm
H
7.93 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s