U-cup 9020N NBR 66,67x50,8x8,85 L=9,8

  • ERIKS:14408926
Image 1
Image 2
Image 1
Image 2
Save to list

€8.60/ pieceexcl. VAT

€10.41incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.60

-

5+

€6.88

20.00%

10+

€5.59

35.00%

30+

€4.30

50.00%

50+

€3.87

55.00%

100+

€3.44

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
66.67 mm
Groove Diameter
50.8 mm
Groove Width
9.8 mm
Seal height
8.85 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
50.8 mm
D
66.67 mm
L
9.8 mm
H
8.85 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s