U-cup 9020N NBR 57,15x41,27x7,93 L=8,93

  • ERIKS:14408907
Image 1
Image 2
Image 1
Image 2
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

5+

€5.64

20.00%

10+

€4.58

35.00%

30+

€3.53

50.00%

50+

€3.17

55.00%

100+

€2.82

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
57.15 mm
Groove Diameter
41.27 mm
Groove Width
8.93 mm
Seal height
7.93 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
41.27 mm
D
57.15 mm
L
8.93 mm
H
7.93 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s