U-cup 9020N NBR 53,97x41,27x9,52 L=10,5

  • ERIKS:14408902
Image 1
Image 2
Image 1
Image 2
Save to list

€7.05/ pieceexcl. VAT

€8.53incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.05

-

5+

€5.64

20.00%

10+

€4.58

35.00%

30+

€3.53

50.00%

50+

€3.17

55.00%

100+

€2.82

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
53.97 mm
Groove Diameter
41.27 mm
Groove Width
10.5 mm
Seal height
9.52 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
41.27 mm
D
53.97 mm
L
10.5 mm
H
9.52 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s