U-cup 9020N NBR 43x38x3,8 L=4,3

  • ERIKS:14408884
Image 1
Image 2
Image 1
Image 2
Save to list

€6.55/ pieceexcl. VAT

€7.93incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.55

-

5+

€5.24

20.00%

10+

€4.26

35.00%

30+

€3.28

50.00%

50+

€2.95

55.00%

100+

€2.62

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
43 mm
Groove Diameter
38 mm
Groove Width
4.3 mm
Seal height
3.8 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
38 mm
D
43 mm
L
4.3 mm
H
3.8 mm
C
2.5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s