U-cup 9020N NBR 41,27x30,16x6,35 L=7

  • ERIKS:14408881
Image 1
Image 2
Image 1
Image 2
Save to list

€5.35/ pieceexcl. VAT

€6.47incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.35

-

5+

€4.28

20.00%

10+

€3.48

35.00%

30+

€2.68

50.00%

50+

€2.41

55.00%

100+

€2.14

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
41.27 mm
Groove Diameter
30.16 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
30.16 mm
D
41.27 mm
L
7 mm
H
6.35 mm
C
5 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s