U-cup 9020N NBR 38,1x25,4x7,93 L=8,7

  • ERIKS:14408870
Image 1
Image 2
Image 1
Image 2
Save to list

€4.64/ pieceexcl. VAT

€5.61incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.64

-

5+

€3.71

20.00%

10+

€3.02

35.00%

30+

€2.32

50.00%

50+

€2.09

55.00%

100+

€1.86

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
38.1 mm
Groove Diameter
25.4 mm
Groove Width
8.7 mm
Seal height
7.93 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
25.4 mm
D
38.1 mm
L
8.7 mm
H
7.93 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s