U-cup 9020N NBR 34,92x22,22x6,35 L=7

  • ERIKS:14408861
Image 1
Image 2
Image 1
Image 2
Save to list

€4.20/ pieceexcl. VAT

€5.08incl. VAT

Estimated delivery date - 02/12/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.20

-

5+

€3.36

20.00%

10+

€2.73

35.00%

30+

€2.10

50.00%

50+

€1.89

55.00%

100+

€1.68

60.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
9020N
Bore diameter
34.92 mm
Groove Diameter
22.22 mm
Groove Width
7 mm
Seal height
6.35 mm
Material seal
NBR
Temperature range
from -30 to 105 °C
d
22.22 mm
D
34.92 mm
L
7 mm
H
6.35 mm
C
6 mm
Principle of operation
Single acting
Max. operating pressure
150 bar
Maximum Speed
0.5 m/s